Shop All Modular Drawer Cabinets
Lista
Modular Drawer Cabinet, 33-1/2 In. H
Mfr # MP06-0501A-FTKABB
Zoro # G3496407
product price: $1,687.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,687.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Width of Cabinet 22 1/4 in
- Depth of Cabinet 28 1/2 in
- Height of Cabinet 33 1/2 in
- Cabinet Height Range Desk Height (Shorter than 40")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # MP06-0501A-FTKABB
- Zoro # G3496407
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 22 1/4 in |
Depth of Cabinet | 28 1/2 in |
Height of Cabinet | 33 1/2 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Usable Drawer Height | (1) 3-1/4 in, (1) 5-1/4 in, (1) 7-1/4 in, (2) 2-1/4 in |
Drawer Depth | 24 in |
Drawer Width | 18 in |
Overall Height | 33 1/2 in |
Overall Depth | 28 1/2 in |
Overall Width | 22 1/4 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Overall WxD | 22 1/4 in x 28 1/2 in |
Drawer HxWxD | (1) 3 in x 18 in x 24 in, (1)5 in x 18 in x 24 in (1) 7 in x 18 in x 24 in, (2) 2 in x 18 in x 24 in |
Drawer Inside Height | (1) 3 in, (1) 5 in, (1) 7 in, (2) 2 in |
Description
Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (1) 8, (1) 9, (2) 16, Number of Drawers 5, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 22 1/4 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 53, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (42-7)
- ECONOCO Grid 6" Hook, White, 96PK (WTE/H6)
- ENPAC Yellow Lid For XL Tote Bin 5" H (1521-YE)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105BLUE)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 11Drwr (DDM683030000FIL)
- LYON ModDrwrCab, 44.25"x30"x28", Red, 6Drwr (HHM4930301008IL)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- Lista Modular Drawer Cabinets