Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 440 lb., Steel
Mfr # HS0750-0701FA-M/LG
Zoro # G2255346
product price: $2,711.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,711.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 7
- No. of Drawers 6
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS0750-0701FA-M/LG
- Zoro # G2255346
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 5/8 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Drawer Width | 36 in |
Drawer Depth | 18 in |
Height of Cabinet | 41 1/2 in |
Depth of Cabinet | 22 1/2 in |
Usable Drawer Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Width of Cabinet | 40 1/4 in |
Overall Cabinet Width | 40-1/4" |
Overall WxD | 40 1/4 in x 22 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Drawer Inside Height | (1) 3.15 in, (1) 5.12 in, (1) 7.09 in, (4) 2.17 in |
Drawer HxWxD | (1) 3 in x 36 in x 18 in, (1) 5 in x 36 in x 18 in, (1) 7 in x 36 in x 18 in, (4) 2 in x 36 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 18, (1) 6, (2) 12, (2) 17, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 5/8 in, Overall Width 40 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Compartments 94, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 120 in W, 2 7/16 in D, Orange (SBRUM550120P)
- DURHAM MFG Cabinet Shelf, Accs, 20-27/32"x33-15/16" (HDC-SH-2436-95)
- METRO Shelf Split Sleeve, Aluminum, 4PK (9986Z)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4258AA3A1)
- LISTA Mobile Service Bench, Bright Blue, 440 lb. (XSST0750-0701-M)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 60" L x 30" W (IP-3060RM-BRK)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- POWERWELD Portable Welding Bench (WB2440)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- Lista Mobile Workbenches & Workstations