Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 43-1/4 In. H
Mfr # ST0750-0701NA-M/LG
Zoro # G1020126
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,362.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 7
- No. of Drawers 7
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # ST0750-0701NA-M/LG
- Zoro # G1020126
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Width of Cabinet | 28 1/4 in |
Usable Drawer Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Height of Cabinet | 41 1/2 in |
Drawer Width | 24 in |
Depth of Cabinet | 22 1/2 in |
Drawer Depth | 18 in |
Drawer Inside Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Drawer HxWxD | (1) 3 in x 24 in x 18 in, (1) 5 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (4) 2 in x 24 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 28 1/4 in x 22 1/2 in |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 18, (1) 6, (2) 12, (2) 17, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 28 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225GREY)
- SIMPSON STRONG-TIE Plywood Clip Pscl 7/16 (PSCL 7/16)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 6 Deep (AMG WS-0636)
- 80/20 Flg Hex Head Bolt Brt Znc 5/16-18X2.00" (3753)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- Lista Mobile Workbenches & Workstations