Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 40-1/4 In. W
Mfr # XSHS0750-0602FA-M/BB
Zoro # G0657632
product price: $2,513.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$2,513.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS0750-0602FA-M/BB
- Zoro # G0657632
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 43 1/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 9 in |
Width of Cabinet | 40 1/4 in |
Usable Drawer Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Drawer Depth | 18 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 43 1/4 in |
Drawer Width | 36 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer HxWxD | (1) 5 in x 36 in x 18 in, (1) 9 in x 36 in x 18 in, (2) 2 in x 36 in x 18 in, (2) 3 in x 36 in x 18 in |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 15, (2) 18, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Wheel Diameter 6 in, Drawer Access Single, Drawer Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISTA Partition 3 In x 18 In (P100-27)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- Lista Mobile Workbenches & Workstations