Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 40-1/4 In. W
Mfr # HS0750-0602FA-M/LG
Zoro # G0425101
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,577.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # HS0750-0602FA-M/LG
- Zoro # G0425101
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 5/8 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 9 in |
Drawer Width | 36 in |
Depth of Cabinet | 22 1/2 in |
Width of Cabinet | 40 1/4 in |
Height of Cabinet | 41 1/2 in |
Usable Drawer Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Drawer Depth | 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Drawer Inside Height | (1) 5.12 in, (1) 9.06 in, (2) 2.17 in, (2) 3.15 in |
Drawer HxWxD | (1) 5 in x 36 in x 18 in, (1) 9 in x 36 in x 18 in, (2) 2 in x 36 in x 18 in, (2) 3 in x 36 in x 18 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (1) 6, (2) 15, (2) 18, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 41 5/8 in, Overall Width 40 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Compartments 74, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, Hanging Bar, 6 Hooks, Entryway, 68"H, Bedroom, Metal, White (I 2164)
- ZORO SELECT Storage Bin, Plastic, 18 in W, 9 in H, 38 1/2 in L, Gray (BC-3616)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 10 1/4 in H, 23 5/8 in L, Green (AF2416-10 Green)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS245IV)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- POWERWELD Portable Welding Bench (WB2440)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- Lista Mobile Workbenches & Workstations