Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 28-1/4 In. W
Mfr # XSST0750-0602NA-M/BB
Zoro # G2855754
product price: $2,061.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,061.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSST0750-0602NA-M/BB
- Zoro # G2855754
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 43 1/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 9 in |
Usable Drawer Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Drawer Depth | 18 in |
Depth of Cabinet | 22 1/2 in |
Width of Cabinet | 28 1/4 in |
Drawer Width | 24 in |
Height of Cabinet | 43 1/4 in |
Drawer HxWxD | (1) 5 in x 24 in x 18 in, (1) 9 in x 24 in x 18 in, (2) 2 in x 24 in x 18 in, (2) 3 in x 24 in x 18 in |
Drawer Inside Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Caster Wheel Diameter | 6 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 28 1/4 in x 22 1/2 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (1) 6, (4) 12, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 28 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Itemizer Drawer Unit (327-3)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPE5)
- ORBIS 36 X 48 Nestable Plastic Pallet (36X48CITS)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Red (QUS242RD)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- STANLEY Black & Decker Workmate® 225 Portable Workbench, Project Center & Vise, 450 Lb. Capacity (WM225)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- POWERWELD Portable Welding Bench (WB2440)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- Lista Mobile Workbenches & Workstations