Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 28-1/4 In. W
Mfr # ST0750-0505NA-M/LG
Zoro # G2591522
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,064.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 5
- No. of Drawers 5
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # ST0750-0505NA-M/LG
- Zoro # G2591522
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 7 in, 9 in |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Depth of Cabinet | 22 1/2 in |
Drawer Width | 24 in |
Drawer Depth | 18 in |
Height of Cabinet | 41 1/2 in |
Width of Cabinet | 28 1/4 in |
Drawer Inside Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Overall WxD | 28 1/4 in x 22 1/2 in |
Drawer HxWxD | (1) 2 in x 24 in x 18 in, (1) 3 in x 24 in x 18 in, (1) 4 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (1) 9 in x 24 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 15, (1) 18, (1) 6, (2) 12, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 28 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Roller 56"H x 30"W x 30"D, Silver (25922)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- DURHAM MFG 20/22 ga. Steel Aerosol Storage Cabinet, 20-1/4 in W, 21-3/4 in H, Stationary (300-95)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- Lista Mobile Workbenches & Workstations