Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 22-3/16 In. W
Mfr # TBMP600-2WWG
Zoro # G3442428
product price: $2,241.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,241.99
Free 30-Day Returns
Key Features
- Overall Length 28-1/2"
- Number of Drawers 5
- No. of Drawers 5
- Color Classic Blue
- Caster Configuration (2) Rigid, (2) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # TBMP600-2WWG
- Zoro # G3442428
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 28-1/2" |
Overall Height | 35 1/2 in |
Overall Depth | 28 1/2 in |
Overall Width | 22 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Drawer Depth | 24 in |
Height of Cabinet | 35 1/2 in |
Width of Cabinet | 22 1/4 in |
Depth of Cabinet | 28 1/2 in |
Usable Drawer Height | (1) 5 in, (1) 7 in, (2) 2 in, (2) 3 in |
Drawer Width | 18 in |
Overall WxD | 22 1/4 in x 28 1/2 in |
Caster Wheel Diameter | 6 in |
Drawer HxWxD | (1) 3 in x 18 in x 24 in, (1) 5 in x 18 in x 24 in, (1) 7 in x 18 in x 24 in, (2) 2 in x 18 in x 24 in |
Drawer Inside Height | (1) 5 in, (1) 7 in, (2) 2 in, (2) 3 in |
Cabinet Height Range | Desk Height (Shorter than 40") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Classic Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 5, Overall Depth 28 1/2 in, Overall Height 35 1/2 in, Overall Width 22 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY LIVING Easy Wall, Add Your Own Accessories (01000789)
- ZORO SELECT Shop Desk, 34 x 55-1/2 x 30-1/4 In, Beige (4TX92)
- CRAWFORD Grip Spring 1-1/2 Inch White (SG1GW)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 9 1/4 in W, 6 1/2 in H, 14 in L, Yellow (QP1496YL)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- Lista Mobile Workbenches & Workstations