Shop All Mobile Workbenches & Workstations
Lista
Mobile Workbench Cabinet, 22-1/2 In. L
Mfr # HS0750-0505FA-M/LG
Zoro # G3045761
product price: $2,427.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,427.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 5
- No. of Drawers 5
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS0750-0505FA-M/LG
- Zoro # G3045761
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 5/8 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 7 in, 9 in |
Height of Cabinet | 41 1/2 in |
Depth of Cabinet | 22 1/2 in |
Drawer Width | 36 in |
Drawer Depth | 18 in |
Width of Cabinet | 40 1/4 in |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Drawer HxWxD | (1) 2 in x 36 in x 18 in, (1) 3 in x 36 in x 18 in, (1) 4 in x 36 in x 18 in, (1) 7 in x 36 in x 18 in, (1) 9 in x 36 in x 18 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer Inside Height | (1) 2.17 in, (1) 7.09 in, (1) 9.06 in, (2) 3.15 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 15, (1) 18, (1) 6, (2) 12, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 41 5/8 in, Overall Width 40 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Compartments 54, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Putty (TA4R462472-07)
- AKRO-MILS Steel Louvered Bench Rack, 28 in W x 8 9/16 in D x 20 in H, Gray (98600)
- ZORO SELECT Pressure Relief Plug, Steel, PK10 (GRSV750P)
- QORPAK Metal Can, Unlined, 16 oz., Round, PK50 (MET-03089)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- Lista Mobile Workbenches & Workstations