Shop All Mobile Workbenches & Workstations
Lista
Mobile Triple Workbench, 48" H, 23 Drawers
Mfr # TSTB900-2301-M-SSTOP
Zoro # G5895088
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$8,512.99
Free 30-Day Returns
Key Features
- Overall Length 82-1/4"
- Load Capacity 1200 lb.
- Number of Drawers 23
- No. of Drawers 23
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # TSTB900-2301-M-SSTOP
- Zoro # G5895088
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 82-1/4" |
Overall Height | 48 in |
Overall Depth | 28 1/2 in |
Overall Width | 82 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 11 in |
Drawer Width | 18 in, 24 in, 43 in, 52 1/4 in |
Width of Cabinet | 82 1/4 in |
Height of Cabinet | 48 in |
Drawer Depth | 24 in |
Depth of Cabinet | 28 in |
Usable Drawer Height | (1) 11 in, (2) 5 in, (5) 4 in, (7) 2 in, (8) 3 in |
Overall WxD | 82 1/4 in x 28 1/2 in |
Drawer Inside Height | (1) 11 in, (1) 5 in, (2) 4 in, (5) 2 in, (6) 3 in |
Cabinet Height Range | Counter Height (40" to 58") |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 11 in, Includes Dividers No, Number of Drawers 23, Overall Depth 28 1/2 in, Overall Height 48 in, Overall Width 82 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (111-95-D569)
- FLEMING SUPPLY Portable Storage Case with 23 compartments, 2.44 in H x 12.33 in W (897539PGN)
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- Lista Mobile Workbenches & Workstations