Shop All Mobile Workbenches & Workstations
Lista
Mobile Triple Workbench, 48" H, 23 Drawers
Mfr # TSTB900-2301-M-BT
Zoro # G5895097
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,553.99
Free 30-Day Returns
Key Features
- Overall Length 82-1/4"
- Load Capacity 1200 lb.
- Number of Drawers 23
- No. of Drawers 23
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # TSTB900-2301-M-BT
- Zoro # G5895097
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 82-1/4" |
Overall Height | 48 in |
Overall Depth | 28 1/2 in |
Overall Width | 82 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 11 in |
Usable Drawer Height | (1) 11 in, (2) 5 in, (5) 4 in, (7) 2 in, (8) 3 in |
Width of Cabinet | 82 1/4 in |
Height of Cabinet | 48 in |
Drawer Depth | 24 in |
Drawer Width | 18 in, 24 in, 43 in, 52 1/4 in |
Depth of Cabinet | 28 in |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 11 in, (1) 5 in, (2) 4 in, (5) 2 in, (6) 3 in |
Overall WxD | 82 1/4 in x 28 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 11 in, Includes Dividers No, Number of Drawers 23, Overall Depth 28 1/2 in, Overall Height 48 in, Overall Width 82 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Hanger, Natural, with Lock Bar, PK100 (WH1761LBNC)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- QUANTUM STORAGE SYSTEMS QTB305 Tilt Out Storage Bin- 5 Compartments Gray (QTB305GY)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- Lista Mobile Workbenches & Workstations