Shop All Mobile Workbenches & Workstations
Lista
Mobile Triple Workbench, 42" H, 19 Drawers
Mfr # TSTB750-1901-M-SSTOP
Zoro # G5895167
product price: $8,292.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,292.99
Free 30-Day Returns
Key Features
- Overall Length 82-1/4"
- Load Capacity 1200 lb.
- Number of Drawers 19
- No. of Drawers 19
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # TSTB750-1901-M-SSTOP
- Zoro # G5895167
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 82-1/4" |
Overall Height | 42 in |
Overall Depth | 28 1/2 in |
Overall Width | 82 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 11 in |
Depth of Cabinet | 28 in |
Drawer Width | 18 in, 24 in, 43 in, 52 1/4 in |
Height of Cabinet | 42 in |
Width of Cabinet | 82 1/4 in |
Drawer Depth | 24 in |
Usable Drawer Height | (1) 11 in, (2) 5 in, (4) 3 in, (4) 4 in, (8) 2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 82 1/4 in x 28 1/2 in |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 11 in, (1) 5 in, (3) 3 in, (3) 4 in, (5) 2 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 11 in, Includes Dividers No, Number of Drawers 19, Overall Depth 28 1/2 in, Overall Height 42 in, Overall Width 82 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wall Cabinet, 10x48x24", Center Shelf (HC2-48)
- PELICAN Case Foam, 21.43 Lx16.5 W In (1601)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- HUSKY RACK & WIRE Pallet Rack Protector, 108W x 48In H (RGW0904)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- Lista Mobile Workbenches & Workstations