Shop All Mobile Workbenches & Workstations
Lista
Mobile Triple Workbench, 42" H, 17 Drawers
Mfr # TSTB750-1702-M-SSTOP
Zoro # G5895185
product price: $7,741.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,741.99
Free 30-Day Returns
Key Features
- Overall Length 82-1/4"
- Load Capacity 1200 lb.
- Number of Drawers 17
- No. of Drawers 17
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # TSTB750-1702-M-SSTOP
- Zoro # G5895185
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 82-1/4" |
Overall Height | 42 in |
Overall Depth | 28 1/2 in |
Overall Width | 82 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 8 in, 12 in |
Drawer Width | 18 in, 24 in, 43 in, 52 1/4 in |
Drawer Depth | 24 in |
Width of Cabinet | 82 1/4 in |
Height of Cabinet | 42 in |
Depth of Cabinet | 28 in |
Usable Drawer Height | (1) 12 in, (1) 8 in, (2) 4 in, (4) 2 in, (4) 3 in |
Overall WxD | 82 1/4 in x 28 1/2 in |
Caster Wheel Diameter | 6 in |
Cabinet Height Range | Counter Height (40" to 58") |
Drawer Inside Height | (1) 12 in, (1) 8 in, (2) 4 in, (2) 5 in, (4) 2 in, (4) 3 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 8 in, 12 in, Includes Dividers No, Number of Drawers 17, Overall Depth 28 1/2 in, Overall Height 42 in, Overall Width 82 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB101BK-10)
- AZAR DISPLAYS Small Clear Cosmetic Organizer for Counter (252710)
- ECONOCO Mondo Mannequins Adjustable Countertop Black Costumer w/Hangers (MAUC2/MAB)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- Lista Mobile Workbenches & Workstations