Shop All Mobile Workbenches & Workstations
Lista
Mobile Triple Workbench, 42" H, 17 Drawers
Mfr # TSTB750-1702-M-BT
Zoro # G5895191
product price: $7,634.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,634.99
Free 30-Day Returns
Key Features
- Overall Length 82-1/4"
- Load Capacity 1200 lb.
- Number of Drawers 17
- No. of Drawers 17
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # TSTB750-1702-M-BT
- Zoro # G5895191
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 82-1/4" |
Overall Height | 42 in |
Overall Depth | 28 1/2 in |
Overall Width | 82 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 8 in, 12 in |
Height of Cabinet | 42 in |
Drawer Depth | 24 in |
Usable Drawer Height | (1) 12 in, (1) 8 in, (2) 4 in, (4) 2 in, (4) 3 in |
Width of Cabinet | 82 1/4 in |
Drawer Width | 18 in, 24 in, 43 in, 52 1/4 in |
Depth of Cabinet | 28 in |
Caster Wheel Diameter | 6 in |
Overall WxD | 82 1/4 in x 28 1/2 in |
Drawer Inside Height | (1) 12 in, (1) 8 in, (2) 4 in, (2) 5 in, (4) 2 in, (4) 3 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 8 in, 12 in, Includes Dividers No, Number of Drawers 17, Overall Depth 28 1/2 in, Overall Height 42 in, Overall Width 82 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- PLANO Storage Box with 16 to 26 compartments, Plastic, 3" H x 8.38 in W (171502)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- Lista Mobile Workbenches & Workstations