Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, Light Gray, 440 lb.
Mfr # ST0750-0701N-M/LG-BT
Zoro # G9868241
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,771.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # ST0750-0701N-M/LG-BT
- Zoro # G9868241
- UPC # 094706457008
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Height of Cabinet | 41 1/2 in |
Drawer Width | 24 in |
Width of Cabinet | 28 1/4 in |
Usable Drawer Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Drawer Depth | 18 in |
Depth of Cabinet | 22 1/2 in |
Caster Wheel Diameter | 6 in |
Overall WxD | 28 1/4 in x 22 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Drawer Inside Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Drawer HxWxD | (1) 3 in x 24 in x 18 in, (1) 5 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (3) 2 in x 24 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 28 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Compartments 44, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB201BL)
- DURHAM MFG Rack, Wire Spool (384-95)
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- ZORO SELECT Wall Mount, 150 lb., 23-1/5 in. (49Y121)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- Lista Mobile Workbenches & Workstations