Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, Light Gray, 165 lb.
Mfr # ST0750-0505N-M/LG-BT
Zoro # G9868266
product price: $2,027.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,027.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 5
- No. of Drawers 5
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # ST0750-0505N-M/LG-BT
- Zoro # G9868266
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 7 in, 9 in |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Width of Cabinet | 28 1/4 in |
Drawer Width | 24 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 1/2 in |
Drawer Depth | 18 in |
Caster Wheel Diameter | 6 in |
Drawer HxWxD | (1) 2 in x 24 in x 18 in, (1) 3 in x 24 in x 18 in, (1) 4 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (1) 9 in x 24 in x 18 in |
Drawer Inside Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Overall WxD | 28 1/4 in x 22 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 7 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 28 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Compartments 62, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT DRUM VENT REPLACEMENT GASKET, FOR 2 IN (08259)
- KRUEGER Therma Level Gauge, Tank 47" D, 2" NPT (H-2-47)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 18 in W, 7 3/4 in H (KW-4)
- REV-A-SHELF Rev-A-Shelf Value Line Sliding Valet Rod for Custom Closet Systems (CVL-12-CR)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- Lista Mobile Workbenches & Workstations