Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, Bright Blue, 440 lb.
Mfr # XSHS-0750-0505F-M/BB-BT
Zoro # G4821175
product price: $2,427.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,427.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 5
- No. of Drawers 5
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSHS-0750-0505F-M/BB-BT
- Zoro # G4821175
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 43 1/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 7 in, 9 in |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Drawer Depth | 18 in |
Height of Cabinet | 43 1/4 in |
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Drawer Width | 36 in |
Drawer HxWxD | (1) 2 in x 36 in x 18 in, (1) 3 in x 36 in x 18 in, (1) 4 in x 36 in x 18 in, (1) 7 in x 36 in x 18 in, (1) 9 in x 36 in x 18 in |
Drawer Inside Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Caster Wheel Diameter | 6 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer Not Applicable, Number of Dividers 5, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 40 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Compartment Storage Box with 2.5 in H x 9 in W (902-497)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 70"H, Bedroom, Metal, Grey, Contemporary (I 2058)
- VESTIL Mobile Tilt Work Table 22x21 Blue (WT-2221)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- Lista Mobile Workbenches & Workstations