Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, 440 lb., Light Gray
Mfr # HS0750-0602F-M/LG-BT
Zoro # G9868223
product price: $2,815.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,815.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 7
- No. of Drawers 7
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS0750-0602F-M/LG-BT
- Zoro # G9868223
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 9 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 41 1/2 in |
Usable Drawer Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Drawer Width | 36 in |
Drawer Depth | 18 in |
Width of Cabinet | 40 1/4 in |
Drawer Inside Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Caster Wheel Diameter | 6 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 40 1/4 in x 22 1/2 in |
Drawer HxWxD | (1) 5 in x 36 in x 18 in, (1) 9 in x 36 in x 18 in, (2) 2 in x 36 in x 18 in, (2) 3 in x 36 in x 18 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 40 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- BARSKA Diversion Book Safe, 0.05 cu ft, 1.85 lb, Privacy Key Lock (AX11680)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Black (OH5-26/C24E-B)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618088BLA)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- Lista Mobile Workbenches & Workstations