Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, 440 lb., Light Gray
Mfr # HS0750-0505F-M/LG-BT
Zoro # G9868232
product price: $2,515.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,515.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 5
- No. of Drawers 5
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS0750-0505F-M/LG-BT
- Zoro # G9868232
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 40 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 7 in, 9 in |
Height of Cabinet | 41 1/2 in |
Usable Drawer Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Width of Cabinet | 40 1/4 in |
Depth of Cabinet | 22 1/2 in |
Drawer Width | 36 in |
Drawer Depth | 18 in |
Overall WxD | 40 1/4 in x 22 1/2 in |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Drawer HxWxD | (1) 2 in x 36 in x 18 in, (1) 3 in x 36 in x 18 in, (1) 4 in x 36 in x 18 in, (1) 7 in x 36 in x 18 in, (1) 9 in x 36 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 7 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 5, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 40 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- ZORO SELECT Straight Hook, 4", PK10 (787CX3)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- EUREKA ERGONOMICS 40" Height Adjustable Mobile Workstation (ERK-SW-40T)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- Lista Mobile Workbenches & Workstations