Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, 440 lb., Bright Blue
Mfr # ST0750-0701F-M/BB-BT
Zoro # G4821157
product price: $2,288.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,288.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 7
- No. of Drawers 7
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # ST0750-0701F-M/BB-BT
- Zoro # G4821157
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 43 1/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Drawer Width | 24 in |
Usable Drawer Height | (1) 5 in, (1) 7 in, (2) 2 in, (2) 3 in |
Drawer Depth | 18 in |
Width of Cabinet | 28 1/4 in |
Depth of Cabinet | 22 1/2 in |
Height of Cabinet | 43 1/4 in |
Drawer HxWxD | (1) 3 in x 24 in x 18 in, (1) 5 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (4) 2 in x 24 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 28 1/4 in x 22 1/2 in |
Drawer Inside Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 28 1/4 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Wheel Diameter 6 in, Drawer Access Single, Drawer Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-040)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 16"Dx23"Wx6"H (POB1-16236ORB)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24x30in, LdCap 800lb (2430C)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- Lista Mobile Workbenches & Workstations