Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, 165 lb., Light Gray
Mfr # ST0750-0602N-M/LG-BT
Zoro # G9868257
product price: $2,048.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,048.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # ST0750-0602N-M/LG-BT
- Zoro # G9868257
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 9 in |
Depth of Cabinet | 22 1/2 in |
Drawer Width | 24 in |
Usable Drawer Height | (1) 5 in, (1) 7 in, (2) 2 in, (2) 3 in |
Height of Cabinet | 41 1/2 in |
Width of Cabinet | 28 1/4 in |
Drawer Depth | 18 in |
Drawer HxWxD | (1) 5 in x 24 in x 18 in, (1) 9 in x 24 in x 18 in, (2) 2 in x 24 in x 18 in, (2) 3 in x 24 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 28 1/4 in x 22 1/2 in |
Drawer Inside Height | (1) 5 in, (1) 7 in, (2) 2 in, (2) 3 in |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 9 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 28 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Compartments 74, Cabinet Finish Powder Coated, Cabinet Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO White Plastic Pail Lid, Tear Tab (N2100TT-UN)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- TOOLPRO 5 gal Bucket (TP79000)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREENBLANK)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- Lista Mobile Workbenches & Workstations