Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, 165 lb., Light Gray
Mfr # HS0750-0701F-M/BB-BT
Zoro # G9868214
product price: $2,468.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,468.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 7
- No. of Drawers 7
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # HS0750-0701F-M/BB-BT
- Zoro # G9868214
- UPC # 094706457060
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 41 1/2 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 5 in, 7 in |
Height of Cabinet | 41 1/2 in |
Depth of Cabinet | 22 1/2 in |
Drawer Depth | 18 in |
Usable Drawer Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Drawer Width | 24 in |
Width of Cabinet | 28 1/4 in |
Cabinet Height Range | Counter Height (40" to 58") |
Caster Wheel Diameter | 6 in |
Overall WxD | 28 1/4 in x 22 1/2 in |
Drawer HxWxD | (1) 3 in x 24 in x 18 in, (1) 5 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (4) 2 in x 24 in x 18 in |
Drawer Inside Height | (1) 3 in, (1) 5 in, (1) 7 in, (4) 2 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers No, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 5 in, 7 in, Includes Dividers No, Number of Compartments per Drawer Not Applicable, Number of Drawers 7, Overall Depth 22 1/2 in, Overall Height 41 1/2 in, Overall Width 28 1/4 in, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 12 in H, Gray (QBR-3612)
- R&B WIRE PRODUCTS Heavy Duty Chrome Rolling Wire Shelving Unit, 24x48x68 (LC244868)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers (4GMCC-WH)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- Lista Mobile Workbenches & Workstations