Shop All Mobile Workbenches & Workstations
Lista
Mobile Service Bench, 165 lb., Bright Blue
Mfr # XSST0750-0505N-M/BB-BT
Zoro # G4821209
product price: $1,830.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,830.99
Free 30-Day Returns
Key Features
- Overall Length 22-1/2"
- Load Capacity 165 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSST0750-0505N-M/BB-BT
- Zoro # G4821209
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 22-1/2" |
Overall Height | 43 1/4 in |
Overall Depth | 22 1/2 in |
Overall Width | 28 1/4 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 7 in, 9 in |
Depth of Cabinet | 22 1/2 in |
Drawer Width | 24 in |
Height of Cabinet | 43 1/4 in |
Usable Drawer Height | (1) 5 in, (1) 9 in, (2) 2 in, (2) 3 in |
Width of Cabinet | 28 1/4 in |
Drawer Depth | 18 in |
Overall WxD | 28 1/4 in x 22 1/2 in |
Drawer HxWxD | (1) 2 in x 24 in x 18 in, (1) 3 in x 24 in x 18 in, (1) 4 in x 24 in x 18 in, (1) 7 in x 24 in x 18 in, (1) 9 in x 24 in x 18 in |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 2 in, (1) 3 in, (1) 4 in, (1) 7 in, (1) 9 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 7 in, 9 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 18, (1) 4, (1) 6, (2) 8, Number of Dividers 5, Number of Drawers 6, Overall Depth 22 1/2 in, Overall Height 43 1/4 in, Overall Width 28 1/4 in, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Yellow (QSB109YL)
- MOLDED FIBERGLASS Gray Fiberglass Lid (7804185172)
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (43-6)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome (1PGF3)
- LISTA Mobile Service Bench, Bright Blue, 440 lb. (XSST0750-0701-M)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- Lista Mobile Workbenches & Workstations