Shop All Mobile Workbenches & Workstations
Lista
Mobile Double Workbench, 48" H, 14 Drawers
Mfr # TSDW09C07-1402FL-M-SSTOP
Zoro # G5895121
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,066.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Load Capacity 1200 lb.
- Number of Drawers 14
- No. of Drawers 14
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # TSDW09C07-1402FL-M-SSTOP
- Zoro # G5895121
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 60" |
Overall Height | 48 in |
Overall Depth | 28 1/2 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 11 in |
Height of Cabinet | 48 in |
Usable Drawer Height | (1) 11 in, (2) 4 in, (2) 5 in, (4) 2 in, (5) 3 in |
Depth of Cabinet | 28 in |
Drawer Width | 18 in, 43 in, 52 1/4 in |
Drawer Depth | 24 in |
Width of Cabinet | 60 in |
Overall WxD | 60 in x 28 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 11 in, (1) 5 in, (2) 4 in, (4) 2 in, (5) 3 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 11 in, Includes Dividers No, Number of Drawers 14, Overall Depth 28 1/2 in, Overall Height 48 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Shop Desk, 24inWx22inD, Incld Leg Levelrs (PSR-2224-LLDR)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- DURHAM MFG Mobile Workbench, 4000 lb., 39-9/16" H (DWBM-3072-BE-PS-95)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- Lista Mobile Workbenches & Workstations