Shop All Mobile Workbenches & Workstations
Lista
Mobile Double Workbench, 48" H, 14 Drawers
Mfr # TSDW09C07-1402FL-M-BT
Zoro # G5895130
product price: $5,707.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,707.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Load Capacity 1200 lb.
- Number of Drawers 14
- No. of Drawers 14
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # TSDW09C07-1402FL-M-BT
- Zoro # G5895130
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 60" |
Overall Height | 48 in |
Overall Depth | 28 1/2 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 11 in |
Width of Cabinet | 60 in |
Depth of Cabinet | 28 in |
Drawer Width | 18 in, 43 in, 52 1/4 in |
Height of Cabinet | 48 in |
Drawer Depth | 24 in |
Usable Drawer Height | (1) 11 in, (2) 4 in, (2) 5 in, (4) 2 in, (5) 3 in |
Cabinet Height Range | Counter Height (40" to 58") |
Drawer Inside Height | (1) 11 in, (1) 5 in, (2) 4 in, (4) 2 in, (5) 3 in |
Overall WxD | 60 in x 28 1/2 in |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 11 in, Includes Dividers No, Number of Drawers 14, Overall Depth 28 1/2 in, Overall Height 48 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Yellow Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-101)
- SPECTURM DIVERSIFIED Locker Basket Small Chrm (47870)
- KNAPE & VOGT 6' CHR STL Closet Pole (0015-6CH)
- BASICWISE Storage Totes, White, Plastic, 3 PK (QI003238.3)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- Lista Mobile Workbenches & Workstations