Shop All Mobile Workbenches & Workstations
Lista
Mobile Double Workbench, 42" H, 11 Drawers
Mfr # TSDW07C06-1102FL-M-SSTOP
Zoro # G5895200
product price: $5,474.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,474.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Load Capacity 1200 lb.
- Number of Drawers 11
- No. of Drawers 11
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # TSDW07C06-1102FL-M-SSTOP
- Zoro # G5895200
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 60" |
Overall Height | 42 in |
Overall Depth | 28 1/2 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 8 in |
Depth of Cabinet | 28 in |
Drawer Depth | 24 in |
Width of Cabinet | 60 in |
Drawer Width | 18 in, 43 in, 52 1/4 in |
Usable Drawer Height | (1) 11 in, (2) 3 in, (2) 4 in, (2) 5 in, (4) 2 in |
Height of Cabinet | 42 in |
Overall WxD | 60 in x 28 1/2 in |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 11 in, (2) 3 in, (2) 4 in, (2) 5 in, (4) 2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 8 in, Includes Dividers No, Number of Drawers 11, Overall Depth 28 1/2 in, Overall Height 42 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Gray (30636)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 96 in H, 102 in W, 42 in D (184209635096DS)
- TECHNIBILT SHELVING SYSTEMS Push/Pull Handle, 24"x1 (PH24CH)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- LUXOR HeavyDuty Mobile Workstation (UCWS001)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- Lista Mobile Workbenches & Workstations