Shop All Mobile Workbenches & Workstations
Lista
Mobile Double Workbench, 42" H, 11 Drawers
Mfr # TSDW07C06-1102FL-M-BT
Zoro # G5895219
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,230.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Load Capacity 1200 lb.
- Number of Drawers 11
- No. of Drawers 11
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # TSDW07C06-1102FL-M-BT
- Zoro # G5895219
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 60" |
Overall Height | 42 in |
Overall Depth | 28 1/2 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 8 in |
Height of Cabinet | 42 in |
Drawer Width | 18 in, 43 in, 52 1/4 in |
Width of Cabinet | 60 in |
Usable Drawer Height | (1) 11 in, (2) 3 in, (2) 4 in, (2) 5 in, (4) 2 in |
Depth of Cabinet | 28 in |
Drawer Depth | 24 in |
Drawer Inside Height | (1) 11 in, (2) 3 in, (2) 4 in, (2) 5 in, (4) 2 in |
Caster Wheel Diameter | 6 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 60 in x 28 1/2 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 8 in, Includes Dividers No, Number of Drawers 11, Overall Depth 28 1/2 in, Overall Height 42 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane, Drawer Access Single
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx36"D (CVT-6036)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 5-1/4 In. D, 23-5/8 In. W (QTB305WT)
- VESTIL BLUE DRUM COVER 55 GALLON (DC-P-55-BU)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 72 inW (DWBM-3072-BE-95)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- HONEY-CAN-DO MULTI RACK SHLV UNIT 70in. (SHF-09840)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- Lista Mobile Workbenches & Workstations