Shop All Mobile Workbenches & Workstations
Lista
Mobile Double Workbench, 42" H, 10 Drawers
Mfr # TSDW07C04-1003FL-M-SSTOP
Zoro # G5895228
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,702.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Load Capacity 1200 lb.
- Number of Drawers 10
- No. of Drawers 10
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # TSDW07C04-1003FL-M-SSTOP
- Zoro # G5895228
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 60" |
Overall Height | 42 in |
Overall Depth | 28 1/2 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 10 in |
Usable Drawer Height | (1) 10 in, (1) 5 in, (2) 4 in, (3) 2 in, (3) 3 in |
Drawer Width | 3 1/8 in, 43 in, 52 1/4 in |
Height of Cabinet | 42 in |
Drawer Depth | 24 in |
Depth of Cabinet | 28 in |
Width of Cabinet | 60 in |
Overall WxD | 60 in x 28 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Drawer Inside Height | (1) 10 in, (1) 5 in, (2) 4 in, (3) 2 in, (3) 3 in |
Caster Wheel Diameter | 6 in |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 10 in, Includes Dividers No, Number of Drawers 10, Overall Depth 28 1/2 in, Overall Height 42 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS FP06 Flipak Distribution Container - 15-3/16 x 10-7/8 x 9-11/16 Red (FP06-RD)
- BWAY Pail, Screw Top, Round, 2.5 gal, HDPE, White (7J111)
- DURHAM MFG Mobile bench cabinet, steel top, work surface, no doors, 4 drawers (3120-95)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- Lista Mobile Workbenches & Workstations