Shop All Mobile Workbenches & Workstations
Lista
Mobile Double Workbench, 42" H, 10 Drawers
Mfr # TSDW07C04-1003FL-M-BT
Zoro # G5895237
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,397.99
Free 30-Day Returns
Key Features
- Overall Length 60"
- Load Capacity 1200 lb.
- Number of Drawers 10
- No. of Drawers 10
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # TSDW07C04-1003FL-M-BT
- Zoro # G5895237
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 60" |
Overall Height | 42 in |
Overall Depth | 28 1/2 in |
Overall Width | 60 in |
Caster Dia. | 6 in |
Drawer Height | 2 in, 3 in, 4 in, 5 in, 10 in |
Drawer Depth | 24 in |
Width of Cabinet | 60 in |
Height of Cabinet | 42 in |
Depth of Cabinet | 28 in |
Usable Drawer Height | (1) 10 in, (1) 5 in, (2) 4 in, (3) 2 in, (3) 3 in |
Drawer Width | 3 1/8 in, 43 in, 52 1/4 in |
Caster Wheel Diameter | 6 in |
Drawer Inside Height | (1) 10 in, (1) 5 in, (2) 4 in, (3) 2 in, (3) 3 in |
Overall WxD | 60 in x 28 1/2 in |
Cabinet Height Range | Counter Height (40" to 58") |
Description
Modular Drawer Cabinet, Base Type Casters, Adjustable Dividers Yes, Cabinet Color Bright Blue, Cabinet Storage Components Drawers, Drawer Height 2 in, 3 in, 4 in, 5 in, 10 in, Includes Dividers No, Number of Drawers 10, Overall Depth 28 1/2 in, Overall Height 42 in, Overall Width 60 in, Lock Type Keyed, Mobility Mobile, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (4) Swivel, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Non-Metallic Drum Vent - Chlorinated Solvents (DRM323)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (3AE-8)
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- ZORO SELECT Mobile Equipment Stand, 500 lb., 35 In. H (23AR44)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- Lista Mobile Workbenches & Workstations