Shop All Material Handling Equipment Replacement Parts
Lista
Milling Cutter Holder 2 In
Mfr # CH-7
Zoro # G2947966
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # CH-7
- Zoro # G2947966
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Details
Item | Milling Cutter Holder 2" |
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Description
Milling Cutter Holder 2 In., For Use With Mfr. Model Number Lista Drawers, Fits Brand Lista
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 (H0111-0411)
- LUCKY LINE Connector, Steel Wire, Cap 2000 lb (4FCH9)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7104486)
- LISTA Grooved Tray, Slotted (SGT-4AS)
- LISTA Aluminum Divider 2 In x 3-7/8 In (D75-6)
- LISTA Individual Drawer Latch (IDL)
- LISTA Aluminum Drawer Divider (D100-7)
- LISTA Aluminum Drawer Divider (D150-18)
- LISTA Alum Divider 2 In x 1-7/8 In (D75-3)
- VESTIL Horizontal Plate Clamp (HPC-80)
- Lista