Shop All Workbench Accessories
Lista
Drawer, 16-3/4W x 19-1/4D x 8H In, Gray
Mfr # WBHC150/1
Zoro # G4170031
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 16 3/4 in
- Material Steel
- Depth 19 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # WBHC150/1
- Zoro # G4170031
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 8 in |
Width | 16 3/4 in |
Depth | 19 1/4 in |
Overall Height | 8 in |
Overall WxD | 16 3/4 in x 19 1/4 in |
Overall Depth | 19 1/4 in |
Overall Width | 16 3/4 in |
Details
Item | Drawer |
Material | Steel |
Color | Gray |
Includes | (1) 5-3/4 in Drawer |
Assembly | Unassembled |
Finish | Powder Coated |
Accessory Type | Drawer |
Product Type | Drawer |
Description
Drawer, Product Type Drawer, Assembly Unassembled, Color Gray, Finish Powder Coated, Includes (1) 5-3/4 in Drawer, Material Steel, Overall Depth 19 1/4 in, Overall Height 8 in, Overall Width 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bung Adapter, 304 Stainless Steel, 2 (55EC72)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- STERILITE Sterilite 16558010 Clear Storage Tote With Lid 28 Quart 23x16-1/4x6 (16558010)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- GLOBAL INDUSTRIAL Upper Shelf & Dividers For 72inW Packing Workbench, Blue (493691BL)
- GLOBAL INDUSTRIAL 60L x 28H Steel Pegboard Riser, Blue (606796)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Gray (LTF72-A31)
- Lista Workbench Accessories