Shop All Storage Cabinet Parts
Lista
Divider 7 In
Mfr # MPDR209-200
Zoro # G7950065
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # MPDR209-200
- Zoro # G7950065
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider 7" |
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Compatible Product Type | Drawers |
Description
Divider 7 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Post, 86"H Post, Black Epoxy (P86BK)
- DYNO Rack Wall -6U - 6U Wall Cabinet 24" x 14 x 12". 6U 600*450*370MM, Wall Mount, single Section, f (DYN-300740)
- PELICAN Case Foam, 9.87 Lx7 W In (1300-400-000)
- HARDWARE RESOURCES Antique Copper Shelf Clip, Retail Pack 2PK (1460AC-R)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Handle, PK2 (MTBH)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- Lista Storage Cabinet Parts