Shop All Storage Cabinet Parts
Lista
Divider 5 In
Mfr # MPDR316-150
Zoro # G8033112
$67.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # MPDR316-150
- Zoro # G8033112
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Item | Divider 5" |
Compatible Product Type | Drawers |
Description
Divider 5 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2362001)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97AWD108048144)
- LITTLE GIANT Cantilever Rack, 24x48" Base, 4000 lb. (CBR-2448)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- WARPS BAG STORAGE 40""X72"" PK4 (CB-40)
- Lista Storage Cabinet Parts