Shop All Storage Cabinet Parts
Lista
Divider 5-3/16 In x 5 In
Mfr # D150-8
Zoro # G2948316
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # D150-8
- Zoro # G2948316
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider 5-3/16" x 5" |
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Compatible Product Type | Drawers |
Description
Divider 5-3/16 In. x 5 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Deluxe Slack Hanger, PK100 (SPS/15)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- HONEY-CAN-DO Tubular Hanger, PK15 (HNG-01195)
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, 10 3/4 in L, Chrome (QMB530C)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- Lista Storage Cabinet Parts