Shop All Storage Cabinet Parts
Lista
Divider 4 In
Mfr # NWDR108-100
Zoro # G8075015
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # NWDR108-100
- Zoro # G8075015
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Item | Divider 4" |
Compatible Product Type | Drawers |
Description
Divider 4 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Automatic Door Holder, Satin Chrome, Wall, Color: Silver (33J788)
- STANLEY ORGANIZER STANLEY 8.25"" (STST14109)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Espresso (SHE15882)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBHWH)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Handle, PK2 (MTBH)
- FEDERAL SIGNAL Lamp, Wedge (K8107185A)
- Lista Storage Cabinet Parts