Shop All Storage Cabinet Parts
Lista
Divider 4-1/2 In x 7 In
Mfr # D200-7
Zoro # G2947598
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # D200-7
- Zoro # G2947598
- Country of Origin United States
- Category Storage Cabinet Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Item | Divider 4-1/2" x 7" |
Fits Brand | Lista |
Compatible Product Type | Drawers |
Description
Divider 4-1/2 In. x 7 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (1) Tier, (3) Wide, Steel, 36 in W, 15 in D, 78 in H (X6C50323)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Carbon Steel (RXHS-482472MED GR)
- KENNEDY Hammer/Wrench Tool Holder, 2 -1/8" W (99832)
- FLAMBEAU Adjustable Compartment Box with 8 to 48 compartments, Plastic, 2 in H x 15 in W (T9101AT)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- DURHAM MFG CO. Durham Hinged Door Set For Steel Bin Cabinet 12D x 42H Padlockable - 33-3/4 W x 42H (365-95)
- Lista Storage Cabinet Parts