Shop All Storage Cabinet Parts
Lista
Divider 4-1/2 In x 5 In
Mfr # D150-7
Zoro # G2948298
Sold in multiples of 5 for $11.95
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lista
- MFR # D150-7
- Zoro # G2948298
- Country of Origin United States
- Category Storage Cabinet Parts
Details
Item | Divider 4-1/2" x 5" |
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Compatible Product Type | Drawers |
Description
Divider 4-1/2 In. x 5 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 72 in H, (2) Tier, (3) Wide, Light Gray/Black (U3282-2A-MP)
- TENNSCO Boltless Shelving Unit, 30"D x 42"W x 60"H, 3 Shelves, Steel (ZKMS-423060)
- LISTA Partition 5 In x 52-3/16 In (P150-78)
- LISTA Handle, PK2 (MTBH)
- LISTA Partition 3 In x 18 In (P100-27)
- LISTA Partition 10-15/16 In x 24 In (P300-36)
- LISTA Standard Slotted Drawer Partition (DR319-150)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- TRESTON Dividers for L-04 Treston Cabinets, PK10 (V-04)
- Lista Storage Cabinet Parts