Shop All Workbench Pedestals
Lista
Cabinet Pedestal, One Drawer, Brt Blue
Mfr # XSNW0600-0202BB
Zoro # G8084553
product price: $999.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$999.99
Free 30-Day Returns
Key Features
- Height 33 1/2 in
- Width 16 7/8 in
- Material Steel
- Depth 28 1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSNW0600-0202BB
- Zoro # G8084553
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 33 1/2 in |
Width | 16 7/8 in |
Depth | 28 1/2 in |
Overall Width | 16 7/8 in |
Overall WxD | 16 7/8 in x 28 1/2 in |
Overall Height | 33 1/2 in |
Overall Depth | 28 1/2 in |
Details
Item | Modular Workbench Cabinet |
Material | Steel |
Color | Blue |
For Use With | LHD Model |
Includes | Drawer |
Finish | Powder Coated |
Accessory Type | Modular Workbench Cabinet |
Pedestal Type | Cabinet |
Product Type | Modular Workbench Cabinet |
Frame Material | Steel |
Lock Type | No Lock |
Compatible with Series | LHD |
Number of Drawers | 1 |
Frame Material Finish | Powder Coated |
Description
Modular Workbench Cabinet, Color Blue, Finish Powder Coated, For Use With LHD Model, Includes Drawer, Lock Type No Lock, Material Steel, Number of Drawers 1, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Width 16 7/8 in, Pedestal Type Cabinet, Compatible with Series LHD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-FENCE Wire Partition Panel, 16 In x 58 In (SAF-1658)
- VESTIL Manual Hydraulic Motorcycle Lift, 1100 lb (MOTO-LIFT-1100)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- STEEL KING Pallet Rack Starter Kit, Steel (BCF3L421203L072S)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- Lista Workbench Components