Shop All Workbench Pedestals
Lista
Cabinet Pedestal, (5)Drawer, Brt Blue
Mfr # XSNW0600-0501BB
Zoro # G9890291
product price: $1,431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,431.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- For Use With Drawer Cabinet
- Includes (5) Drawer
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSNW0600-0501BB
- Zoro # G9890291
- UPC # 094722886356
- Country of Origin United States
- Category Workbench Pedestals
Details
Item | Modular Workbench Cabinet |
Material | Steel |
Color | Blue |
For Use With | Drawer Cabinet |
Includes | (5) Drawer |
Finish | Powder Coated |
Accessory Type | Modular Workbench Cabinet |
Frame Material Finish | Powder Coated |
Lock Type | No Lock |
Pedestal Type | Cabinet |
Product Type | Modular Workbench Cabinet |
Frame Material | Steel |
Number of Drawers | 5 |
Description
Modular Workbench Cabinet, Color Blue, Finish Powder Coated, For Use With Drawer Cabinet, Includes (5) Drawer, Lock Type No Lock, Material Steel, Number of Drawers 5, Pedestal Type Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- DEWALT Magnetic Parts, Storage Bucket (DXSTA10MPB)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 5.9 in H, 19 3/4 in L, Black (QMS531BR)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- PORTAMATE Pedestal Roller Stand (PM5090)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- Lista Workbench Components