Shop All Workbench Pedestals
Lista
Cabinet Pedestal, (4)Drawer, Brt Blue
Mfr # XSMP0600-0402BB
Zoro # G9890282
product price: $1,430.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,430.99
Free 30-Day Returns
Key Features
- Height 33 1/2 in
- Load Capacity 165 lb
- Width 22 3/16 in
- Depth 28 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # XSMP0600-0402BB
- Zoro # G9890282
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 33 1/2 in |
Width | 22 3/16 in |
Depth | 28 1/2 in |
Overall Height | 33 1/2 in |
Overall Width | 22 3/16 in |
Overall WxD | 22 3/16 in x 28 1/2 in |
Overall Depth | 28 1/2 in |
Details
Item | Modular Workbench Cabinet |
Load Capacity | 165 lb |
Material | Steel |
Color | Blue |
For Use With | Drawer Cabinet |
Finish | Powder Coated |
Includes | (4) Drawer |
Accessory Type | Modular Workbench Cabinet |
Overall Load Capacity | 165 lb |
Lock Type | No Lock |
Product Type | Modular Workbench Cabinet |
Frame Material | Steel |
Number of Drawers | 4 |
Frame Material Finish | Powder Coated |
Pedestal Type | Cabinet |
Maximum Drawer Load Capacity | 165 lb |
Description
Modular Workbench Cabinet, Color Blue, Finish Powder Coated, For Use With Drawer Cabinet, Includes (4) Drawer, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 165 lb, Number of Drawers 4, Overall Depth 28 1/2 in, Overall Height 33 1/2 in, Overall Load Capacity 165 lb, Overall Width 22 3/16 in, Pedestal Type Cabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Work Table, Steel, 72-1/2" W, 36" Height, 750 lb., Folding (R-72)
- SIMPSON STRONG-TIE Deck Tension Tie Dtt2Z (DTT2Z)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 19 3/4 in L, 12 1/2 in W, 6 in H (780308)
- TENNSCO Upright Frame, 24 in D, 1 3/4 in W (BUF-2472)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- PORTAMATE Pedestal Roller Stand (PM5090)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- Lista Workbench Pedestals