Shop All Material Handling Equipment Replacement Parts
Lista
Aluminum Divider 2 In x 7-7/8 In
Mfr # D75-12
Zoro # G2948587
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lista
- For Use With Mfr. Model Number Lista Drawers
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # D75-12
- Zoro # G2948587
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Details
Fits Brand | Lista |
For Use With Mfr. Model Number | Lista Drawers |
Item | Aluminum Divider 2" x 7-7/8" |
Compatible Product Type | Drawers |
Description
Aluminum Divider 2 In. x 7-7/8 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Pyramid Rubber Chock W/ U-Hook, WC-5810 (60-7206)
- CROSBY Terminator Wedge Socket, Steel, 5/8in (1035018)
- LITTLE GIANT Double End Rack Platform Truck with Side Rack, 3600 lbs Cap, 30" x 48" (DRB30486PY)
- VESTIL Ac Powered Jib Crane, 2k, Boom-Csa-Galv (WTJ-20-3-AC-CSA-GAL)
- LISTA Aluminum Drawer Divider (D100-8)
- LISTA Aluminum Divider 2 In x 3-7/8 In (D75-6)
- LISTA Individual Drawer Latch (IDL)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- LISTA Aluminum Divider 2 In x 5-7/8 In (D75-9)
- LISTA Drawer Partition, Angle (LP150-36)
- RUBBERMAID COMMERCIAL Handle (FG2532L2BLA)
- Lista