Shop All Material Handling Equipment Replacement Parts
Lista
Aluminum Divider 2 In x 5-7/8 In
Mfr # D75-9
Zoro # G2948596
product price: $2.25
/ea
Sold in multiples of 6 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lista
- MFR # D75-9
- Zoro # G2948596
- Country of Origin United States
- Category Material Handling Equipment Replacement Parts
Details
For Use With Mfr. Model Number | Lista Drawers |
Fits Brand | Lista |
Item | Aluminum Divider 2" x 5-7/8" |
Compatible Product Type | Drawers |
Description
Aluminum Divider 2 In. x 5-7/8 In., Compatible Product Type Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- IDEAL WAREHOUSE INNOVATIONS Replacement Lockout Tags, Paper, Red/White (70-1186)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- LISTA Grooved Tray, Slotted (SGT-4AS)
- LISTA Aluminum Divider 3 In x 6-9/16 In (D100-10)
- LISTA Individual Drawer Latch (IDL)
- LISTA Aluminum Drawer Divider (D100-7)
- LISTA Set of End Caps, Left and Right (ECAPS)
- LISTA Alum Divider 2 In x 1-7/8 In (D75-3)
- DAYTON Spring, MHG302G (MHG302G)
- Lista