Shop All Creepers & Dollies
Lisle
Yellow Low Profile Plastic Creeper
Mfr # 93102
Zoro # G6343167
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Yellow
- Type Low Profile
- Length 38"
- Width 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 93102
- Zoro # G6343167
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Length | 38" |
Width | 17-1/2" |
Height | 4" |
Details
Material | Plastic |
Color | Yellow |
Type | Low Profile |
Features | Urethane Rollers Are Inserted into Steel Bushings Which Are Molded into The Creeper Body, Provides Added Strength and Easy Roller Replacement, Low profile |
Description
Yellow Low Profile Plastic Creeper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE OE-Style Dual-System Backup Lamp (62011)
- VELVAC Pressure Protection Valve, 1/2" Inlet (032218)
- RTX Alloy Wheel, Contour 17x7.5 5x110 ET38 CB65.1 Matte Black (081526)
- SKF Shaft Sleeve, Dia. 1.247 to 1.253 In (99125)
- LISLE Blue Large Wheel Plastic Creeper (94032)
- LISLE Red Low Profile Plastic Creeper (92102)
- LISLE Replacement Rubber Wheel, Stl Creeper, 2" (96132)
- LISLE Low Profile Plastic Creeper, Neon Orange (93202)
- LISLE Blue Low Profile Plastic Creeper (94102)
- LISLE Replacement Wheels, Plastic Creepers, 2" (92132)
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- Lisle Creepers & Dollies