Shop All Combination Wrenches
Lisle
WrenchAdapter, 58-110Mm 3 Jaw
Mfr # LIS63850
Zoro # G3329455
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # LIS63850
- Zoro # G3329455
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Item | WrenchAdapter,58-110Mm 3 Jaw |
Wrench Material | Alloy Steel |
Material | Alloy Steel |
Description
WrenchAdapter,58-110Mm 3 Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR3)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- SUPERCUT 56.5-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (326000)
- LISLE WrenchAdapter, 61-124Mm 3 Jaw (LIS63830)
- GEARWRENCH 13mm 6 Point Combination Wrench (81761)
- CRAFTSMAN Locking Wrench Holder (CMMT99413)
- GEARWRENCH Combo Wrench Ratch 18Mm (9118D)
- MILWAUKEE TOOL 3/8 in. SAE Ratcheting Combination Wrench (45-96-9212)
- CRAFTSMAN Wrenches, 23mm Standard Metric Combinati (CMMT42939)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A278)
- Lisle Wrenches