Shop All Wire Strippers & Crimpers
Lisle
Wire Stripper/Cutter/Crimper
Mfr # 68440
Zoro # G7012518
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Features Curved Cutter At The Front Requires Less Effort To Cut Wire and Reach Into Tight Places, Sizes Included Are 10-24, 6-32, 8-32, 10-32, 4-40 and 5-40
- Application Wire Stripper/Cutter/Crimper
- Number of Pieces 1
- Cutting Action Shear-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 68440
- Zoro # G7012518
- UPC # 00083045684404
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | 10 to 22 AWG |
Features | Curved Cutter At The Front Requires Less Effort To Cut Wire and Reach Into Tight Places, Sizes Included Are 10-24, 6-32, 8-32, 10-32, 4-40 and 5-40 |
Application | Wire Stripper/Cutter/Crimper |
Number of Pieces | 1 |
Cutting Action | Shear-Cut |
Item | Wire Stripper/Cutter/Crimper |
Description
Wire Stripper/Cutter/Crimper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBRECHT Keyless Drill Chuck 3/8" Cap., J33 Mount Size, Steel (70070)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- HOUGEN 2-3/16 in. X 3 in. 12,000-Series Annular Cutter (3-12270)
- LISLE Wire Stripper, 14-24 Gauge (68250)
- LISLE Mini Strip/Cut/Crimp Set 3pc (LI68700)
- LISLE WIRE STRIPPER SELF ADJUSTING (LI68220)
- LISLE Wire Stripper, 6" (68430)
- PROSKIT Heavy Duty Wire Strippers (CP-412G)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- JONARD TOOLS Replacement Blade Set for MS-426 (MS-426RB)
- Lisle Wire Strippers & Crimpers