Shop All Wire Strippers & Crimpers
Lisle
Wire Stripper, 6"
Mfr # 68430
Zoro # G7012481
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Features A 3/8" Scissor Style Cutting Blade, Serrated Nose Jaws Strip Seven Wire Sizes, safety Lock
- Application Wire Stripper
- Number of Pieces 1
- Length (In.) 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 68430
- Zoro # G7012481
- UPC # 00083045684305
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 6" |
Details
Capacity | 10 to 22 AWG |
Features | A 3/8" Scissor Style Cutting Blade, Serrated Nose Jaws Strip Seven Wire Sizes, safety Lock |
Application | Wire Stripper |
Number of Pieces | 1 |
Handle Type | Spring Loaded |
Item | Wire Stripper,6" |
Description
Wire Stripper,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-07-09-1/2)
- KYOCERA Triangle Milling Insert, PVD Carbide (TOMT060508ERGMPR1525)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356106)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- LISLE WIRE STRIPPER SELF ADJUSTING (LI68220)
- LISLE Wire Stripper, 14-24 Gauge (68250)
- BETA Heavy Duty Crimping Plier (016080005)
- GREENLEE 25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb. (K425BG)
- JONARD TOOLS Fiber Drop Cable Stripper 1.6mm x 2.0mm (FDS-216)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- ESCO/EQUIPMENT SUPPLY CO Jack 3-Ton Asme Certified (90521)
- Lisle Crimping Tools