Shop All Socket Sets
Lisle
Tap Socket Set, 3Pc, SAE, 3 pcs
Mfr # 70940
Zoro # G6339308
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Not Tether Capable
- Ratchets Included None
- Number of Pieces 3
- SAE or Metric SAE
- Includes (3)Socket size: 5/8",11/16",3/4".
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 70940
- Zoro # G6339308
- Country of Origin United States
- Category Socket Sets
Dimensions
Sizes Included | 5/8",11/16",3/4" |
Overall Length | Various |
Socket Size Range | 5/8",11/16",3/4" |
Details
Tether Capable | Not Tether Capable |
Ratchets Included | None |
Item | Tap Socket Set,3Pc |
Number of Pieces | 3 |
SAE or Metric | SAE |
Includes | (3)Socket size: 5/8",11/16",3/4". |
Measurement Type | SAE |
Sockets Included | Yes |
Description
Tap Socket Set,3Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0711)
- DEWALT 7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7761)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- EAGLE TOOL US Air Wedge, 3/32 in. to 2 in. Gaps, 220 lb. (15730)
- LISLE SOCKET TAP 3pc SET (LI70940)
- LISLE 1/4", 3/8" Drive SAE/Metric, 8 pcs (70500)
- LISLE Tap Socket Set 8 Pc, 70500 (70500)
- LISLE Lisle Corporation LS26550 9 Piece Torx Bit Set T10-T50 (LS26550)
- LISLE LRG TAP SOCKET SET 5PC (LI71670)
- LISLE Master Torx Socket Set, Torx(R) (26280)
- TEKTON 3/4" Drive Metric, 27 pcs (SKT35204)
- Lisle Sockets & Ratchets