Shop All Nut Setters and Bit Holders
Lisle
Tamper-Proof Bit T55, 3/8" Drive
Mfr # 27600
Zoro # G7047341
product price: $8.05
/ea
Sold in multiples of 2 for $16.10
$16.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Bit Style Tamperproof Torx(R)
- Measurement Type Torx(R)
- Number of Pieces 1
- Point Size T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 27600
- Zoro # G7047341
- UPC # 00083045276005
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/8" |
Point Size | T50 |
Details
Bit Style | Tamperproof Torx(R) |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Item | Tamper-Proof Bit T55,3/8" Drive |
SAE or Metric | Torx(R) |
Description
Tamper-Proof Bit T55,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Rectangular Double Cut Hand Smooth File (06150N)
- FLEMING SUPPLY Fleming Supply 52 Piece 1/4, 3/8 and 1/2 Drive Socket Set SAE and Metric (769983NYI)
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (41703)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- KO-KEN Nut Setter 12mm 6 Point 50mm 1/4 Hex Drive (113.50-12)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4" (49-66-4522)
- LOCK TECHNOLOGY 12PC Magnetic Nut Holder Display (LTI230-12)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- EAZYPOWER Bit Holder, 5" (35792/B)
- Lisle Screwdrivers and Nutdrivers