Shop All Wire Strippers & Crimpers
Lisle
Strip, Mini, Cut, Crimp Set, 3 pcs.
Mfr # 68700
Zoro # G7012588
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Solid: 8 to 18 gauge, Stranded: 10 to 22 gauge
- Application Stripper/Cutter/Crimper, Work Well In Tight Areas Including Behind Engines, Under Dashes, Or Behind Seats
- Number of Pieces 3
- Handle Type Double Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle
- MFR # 68700
- Zoro # G7012588
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Capacity | Solid: 8 to 18 gauge, Stranded: 10 to 22 gauge |
Application | Stripper/Cutter/Crimper, Work Well In Tight Areas Including Behind Engines, Under Dashes, Or Behind Seats |
Number of Pieces | 3 |
Handle Type | Double Dip |
Item | Strip,Mini,Cut,Crimp Set,3 pcs. |
Description
Strip,Mini,Cut,Crimp Set,3 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-Cutter Hammer Drill Bit 3/8" x 12"L, SDS Plus (22UV64)
- WESTWARD Hand File, 4 in., Rectangular (26KP96)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS225-18V)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 4 Tools (2696-24, 48-11-1850)
- LISLE Wire Stripper, 14-24 Gauge (68250)
- LISLE WIRE STRIPPER SELF ADJUSTING (LI68220)
- LISLE Wire Stripper, 6" (68430)
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- SOUTHWIRE TCC9D Wire Cutter/Crimper, 10 to 22 AWG Solid Stripping, Dipped Grip Handle (58289901)
- Lisle Crimping Tools