Shop All Socket Sets
Lisle Specialty Tools
FLIP SOCKET SET, 7 PC.
Mfr # 12950
Zoro # G912313387
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lisle Specialty Tools
- MFR # 12950
- Zoro # G912313387
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Double-Ended Flip Sockets Offer 2 Hex Sizes in Each Socket for the Removal of Standard and Damaged Lug Nuts Found on Many Vehicles.6-point impact sockets are made from chrome moly steel with a black oxide finish. Set includes a 1/2in drive extension, 17mm/17.5mm, 19mm/19.5mm, 21mm/21.5mm, 22mm/22.5mm, 27mm/27.5mm and a deep thin-walled 19mm/21mm socket. The 19mm/21mm socket includes aplastic sleeve that prevents scratching the wheels. Comes in blow molded case for storage. Double-Ended Flip Sockets Offer 2 Hex Sizes in Each Socket for the removal of Standard and Damaged Lug Nuts Found on Many Vehicles.|6-point impact sockets are made from chrome moly steel with a black oxide finish|Set includes a 1/2in drive extension, 17mm/17.5mm, 19mm/19.5mm, 21mm/21.5mm, 22mm/22.5mm, 27mm/27.5mm and a deep thin-walled 19/21mm socket.|The 19/21mm socket includes a plastic sleeve that prevents scratching the wheels.|Comes in a blow molded storage case.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 5 Pc (10Z756)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- MITUTOYO Parts 167-151 11" (167-151)
- DEWALT HD 7" Angle Grinder with Bag and Wheels (DW840K)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4653)
- WILLIAMS Socket Set, 10 Pieces, 1/4 Inch Dr, Deep, 1/4 Inch Size (JHWWSMD10HRC)
- GREY PNEUMATIC 1/2" Drive SAE, 22 pcs (82622)
- WELLER Crescent 3/8 in. drive Metric and SAE 6 and 12 Point Socket Wrench Set 35 pc (CTK35)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93018)
- URREA 1/4" Drive Metric, 18 pcs (47205)
- SUNEX ® Tools 3/8 in. Weatherhead Socket Set (9913)
- Lisle Specialty Tools Sockets & Ratchets